Shop All Locking Receptacles
Hubbell
30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT
Mfr # HBL2765
Zoro # G2225352
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L19-30
- Voltage 277/480V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2765
- Zoro # G2225352
- UPC # 783585039497
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Flange Diameter | 3.06 in |
Overall Depth | 2.27 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 2.23 in |
Face Plate Width | 0.09 in |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Height | 2.27 in |
Display Size | Standard Sized Product |
Length | 3.06 in |
Width | 3.06 in |
Description
Flanged Locking Inlet, Current Rating 30 A, Flange Material Nylon, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L19-30P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 277/480V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Non-Grounded, Horsepower Rating 10 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Black (HS357-S10-BLACK)
- ZORO SELECT Portable Cord, 14 AWG, 3 Conductors, 100 ft, SJOOW, Stranded Design, CPE Rubber Jacket, Black (3045300361)
- HONDA Recoil Assembly (28400-Z07-004)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- HUBBELL Locking Receptacle (HBL2415ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 2W 250VAC L2-20R BK (HBL7210B)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL3326C)
- HUBBELL 20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK (HBL3520)
- Hubbell Locking Receptacles