Shop All Locking Receptacles
Hubbell
30A Flanged Locking Inlet 4P 4W 120/208VAC L18-30P WT
Mfr # HBL2756
Zoro # G3248341
product price: $56.63
/ea
$56.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L18-30
- Voltage 120/208V AC
- Amps 30
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2756
- Zoro # G3248341
- UPC # 783585039466
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.27 in |
Length | 3.06 in |
Width | 3.06 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Connection Orientation Straight, Current Rating 30 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L18-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 10A, 250V AC, Non-Indicating (NON-10)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 8A, 600V AC, Indicating (FRS-R-8ID)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4700)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- HUBBELL Locking Receptacle (HBL2425ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 125VAC (HBL2616)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- Hubbell Locking Devices