Shop All Locking Receptacles
Hubbell
30A Duplex Locking Receptacle 3P 4W 600VAC L17-30R GY
Mfr # MCWF2130
Zoro # G2997115
Free Shipping & Returns
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L17-30
- Voltage 600V AC
- Amps 30
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # MCWF2130
- Zoro # G2997115
- UPC # 783585364179
- Country of Origin United States
- Category Locking Receptacles
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 4X, NEMA Receptacle Configuration L17-30R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1.5A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1-1/2)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug - 3 Prong 15A 125V, NEMA L5-15P (YGA026)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430SR)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- Hubbell Locking Receptacles