Shop All Locking Receptacles
Hubbell
30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC
Mfr # HBL2810AR
Zoro # G1470201
original price:
$97.12
7% off
new price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L21-30
- Voltage 120/208V AC
- Amps 30
- Color Gray
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2810AR
- Zoro # G1470201
- UPC # 783585235042
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #10 AWG |
Description
Angle Locking Receptacle, Current Rating 30 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, White, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 110.00 to 118.00A (CR123F133C)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- CANTEX Elbow, 90 Degree, 2 In., PVC, 18-1/2 In. L (5121058)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- HUBBELL HBL2420ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 250V, L15-20R, Black (HBL2420ST)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3325C)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- Hubbell Locking Receptacles