Shop All Locking Plugs
Hubbell
30/20A Locking Plug 4P 5W 600VAC/250VDC BK
Mfr # HBL25415B
Zoro # G0687215
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 2.5 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL25415B
- Zoro # G0687215
- UPC # 783585017488
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.5 in |
Cord Size | 0.630 in to 1.200 in |
Maximum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.7 in |
Body Length | 2.5 in |
Overall Length | 2.5 in |
For Maximum Cable Diameter | 1.2 in |
Minimum Wire Size | 10 AWG |
Outside Diameter | 2.23 in |
Wire Size | #10 AWG to #6 AWG |
Width | 2.5 in |
Height | 6.56 in |
Dimensions | 2.5 in x 2.5 in x 6.56 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20/30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.2 in, For Minimum Cable Diameter 0.7 in, Grade Industrial, Grounding Grounded, IP Rating IP30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 3 in., GRC (876604)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK (HBL2811BK)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- Hubbell Locking Devices