Shop All Locking Receptacles
Hubbell
30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC
Mfr # HBL22CM428
Zoro # G2585031
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 600V AC/250V DC
- Amps 30/20
- Color Black
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL22CM428
- Zoro # G2585031
- UPC # 783585017532
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Height | 4.56 in |
Overall Depth | 2.84 in |
Flange Diameter | 2.84 in |
Face Diameter | 1.87 in |
Flange Height | 4.56 in |
Maximum Wire Size | 6 AWG |
Minimum Wire Size | 10 AWG |
Wire Size | #10 AWG - #6 AWG solid or stranded copper wire only. |
Height | 2.47 in |
Dimensions | 4.56 in x 3.5 in x 2.47 in |
Width | 3.5 in |
Display Size | Standard Sized Product |
Length | 4.56 in |
Description
Flanged Locking Inlet, Current Rating 20/30 A, Flange Material Steel, Housing Color Silver, IP Rating IP30, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Moisture Resistant, Shatter and Crack Resistant, Watertight, Voltage Rating 250V DC/600V AC, Wiring Style Standard, Face Diameter 1.87 in, Flange Diameter 2.84 in, Flange Height 4.56 in, Flange Type Flanged, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD161210)
- IFM Cylindrical Proximity Sensor, 8mmD, 37mmL (IE5344)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- GROTE Switch, 6 Screw, Mom On/Off/Mom On, 20A (82-2110)
- HUBBELL 20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT (HBL2515)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR2)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- Hubbell Locking Receptacles