Shop All Electrical Enclosures
Hubbell
30 A Amps AC 600VAC Switched Enclosure
Mfr # HBL1389MQR
Zoro # G0550864
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600VAC
- Phase Three
- Number of Wires 4
- Number of Poles 3
- Amps AC 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1389MQR
- Zoro # G0550864
- UPC # 783585310909
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Wire Size | 10 AWG, 12 AWG, 14 AWG |
Description
Switched Enclosure, Component Type Quick-Disconnect Switch, Current Rating 30 A, Gender Configuration Female, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Contact Material Nickel-Plated Brass, For Location Indoor, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE21, 2XE22, Jacket Type -, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -40 Degrees C, Phase Three, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Screw On (HW-J80604SCWW)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306C102)
- SIEMENS DefPurpContatr, 190-220/208-240VAC, 3P, 50A (42DF35AG)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 10 in D (CSD161210WLG)
- NVENT HOFFMAN 304 Stainless Steel HyShed Enclosure, 13.13 in H, 6 in D, Screw On (HSDS131006SS)
- KILLARK Aluminum Enclosure, 6.62 in H, 5-3/4 in D, NEMA 3, 4, 4X, 7 (B, C, D), 9 (E, F, G), Screw On (GRE)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- Hubbell Electrical Enclosures