Shop All Electrical Enclosures
Hubbell
30 A Amps AC 600VAC Switched Enclosure
Mfr # HBL1389MQ5
Zoro # G3002702
product price: $280.00
/ea
Free Shipping & Returns
$280.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Color Silver
- Amps AC 30 A
- Plug Type 4-Wire
- For Use With 2DZU9, 2DZV1, 2DZV2, 2XE20 Receptacle, 2XE21, 2XE22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1389MQ5
- Zoro # G3002702
- UPC # 783585310923
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Cord Length (Ft.) | 5 ft |
Cord Length | 5 ft |
Wire Size | 10 AWG, 12 AWG, 14 AWG |
Description
Switched Enclosure, Component Type Quick-Disconnect Switch, Current Rating 30 A, Gender Configuration Female, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC, Color Gray, Contact Material Brass, Cord Length 5 ft, For Location Indoor, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE20 Receptacle, 2XE21, 2XE22, Jacket Type TC-ER, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -40 Degrees C, Phase Three, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 25A, 1 Pole, 120/240V AC (THQB1125)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEMA 1, Hinged (HW-J161406FCHTLWW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- COOPER 316 stainless steel Enclosure, 30 in H, 8 in D, NEAM 4X, Hinged (30208-4XSS6)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- Hubbell Electrical Enclosures