Shop All Straight Blade Plugs
Hubbell
3 Wire Straight Blade Plug Hospital Grade 125VAC 20A
Mfr # HBL8315C
Zoro # G3094077
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8315C
- Zoro # G3094077
- UPC # 783585179957
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.230 in to 0.720 in |
Outside Diameter | 1.53 in |
For Maximum Cable Diameter | 0.72 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.23 in |
Body Length | 1.97 in |
Height | 1.53 in |
Wire Size | #18 AWG to #10 AWG |
Width | 1.53 in |
Dimensions | 1.97 in x 1.53 in x 1.53 in |
Length | 1.97 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, White, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0516514)
- JANDORF Togl Switch Dpst 4 Term (61130)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (HBL8462C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 30A (HBL8431C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- HUBBELL 3 Wire Angle Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315CAT)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- EZGENERATION 48642-000 Residential Vinyl Non-Polarized Round Plug 1-15P 18-14 AWG 2 Pole 2 Wire - Black (EZ152997)
- Hubbell Straight Blade Devices