Shop All Watertight Devices
Hubbell
3 Wire Industrial Watertight Straight Blade Plug 250VAC 20A
Mfr # HBL14W48
Zoro # G0070126
original price:
$34.94
23% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL14W48
- Zoro # G0070126
- UPC # 783585131214
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.300 in to 0.625 in |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.625 in |
Description
Watertight Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP65, IP66, IP67, IP69K, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Corrosion Resistant, Impact Resistant, Watertight, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRGRE25)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- HILLSDALE TERMINAL 140 pc Heat Shrink Butt Kit (5990-140)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R (HBL27W74)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL 15A Watertight Locking Plug 2P 3W 125VAC L5-15P YL (HBL24W47A)
- HUBBELL 20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R (HBL27W82)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- HUBBELL 30A Watertight Flanged Locking Inlet 3P 4W 250VAC (HBL2725SW)
- Hubbell Watertight Devices