Shop All Straight Blade Plugs
Hubbell
3 Wire Industrial Straight Blade Plug 125VAC 20A
Mfr # HBL53CM66C
Zoro # G1262676
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Marine
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL53CM66C
- Zoro # G1262676
- UPC # 783585161709
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.230 in to 0.720 in |
Outside Diameter | 1.52 in |
For Minimum Cable Diameter | 0.23 in |
Maximum Wire Size | 10 AWG |
For Maximum Cable Diameter | 0.72 in |
Body Length | 1.52 in |
Minimum Wire Size | 18 AWG |
Height | 1.96 in |
Wire Size | #18 AWG to #10 AWG |
Dimensions | 1.52 in x 1.52 in x 1.96 in |
Width | 1.52 in |
Length | 1.52 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CABLE TIES 15" BLACK (100PK) (3M59304)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN, 508mm, 12 to 24VDC (VM1NNOQ)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- SQUARE D Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 600 A, NEMA 12, 3, 3R, 4, 4X (H366NDS)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9432C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM80C)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (HBL8215CT)
- HUBBELL 3 Wire Commercial Straight Blade Plug 250VAC 15A (HBL5666VY)
- VEGA Right Angle Adapter (1RA1DH)
- Hubbell Straight Blade Devices