Shop All Straight Blade Plugs
Hubbell
3 Wire Angle Straight Blade Plug 125VAC 30A
Mfr # HBLTT30P
Zoro # G8096579
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Specification
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles TT-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLTT30P
- Zoro # G8096579
- UPC # 00783585530512
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.430 in to 0.625 in |
For Minimum Cable Diameter | 0.625 in |
For Maximum Cable Diameter | 1.187 in |
Description
Angle Straight Blade Plug, Connection Orientation Angled, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration TT-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.187 in, For Minimum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 14 to 22.8A, PK3 (H2012B-3)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EC2X)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NO (IFS205)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (HBL7302C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- HUBBELL 2 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5865VY)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- HUBBELL 3 Wire Industrial Straight Blade Plug 277VAC 15A (HBL5929)
- BRYANT Straight Blade Device, Male Plug, Heavy Duty, Angled, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Blk (5395)
- Hubbell Straight Blade Devices