Shop All Hazardous Location Receptacles
Hubbell
2W 3P 60A Hazardous Pin & Sleeve Receptacle 600VAC
Mfr # VWSQ6023
Zoro # G5890227
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Number of Wires 3
- Number of Poles 2
- HP 30 hp
- Amps 60 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VWSQ6023
- Zoro # G5890227
- UPC # 783936967493
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Maximum Wire Size | 4 AWG |
Hub Diameter | 1 in |
Overall Width | 5.75 in |
Overall Depth | 9.75 in |
Overall Height | 10.5 in |
Hub Size | 1" |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 4, 4X, 7BCD, 9FG, Number of Poles 2, Number of Wires 3, Voltage Rating 600V AC, Disconnect Switch Yes, Enclosure Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- PROSOURCE 40Pc Electrical Connectors Set (CP-403L)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Hubbell Pin & Sleeve Devices