Shop All Hazardous Location Receptacles
Hubbell
2W 3P 60A Hazardous Pin & Sleeve Receptacle 600VAC
Mfr # VSQ6023
Zoro # G5876394
product price: $2,444.99
/ea
Free Shipping & Returns
$2,444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC
- NEMA Rating 4X
- Number of Wires 3
- Number of Poles 2
- HP 20 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VSQ6023
- Zoro # G5876394
- UPC # 783936833330
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1 1/2 in |
Overall Width | 5.75 in |
Overall Height | 10.5 in |
Maximum Wire Size | 4 AWG |
Hub Diameter | 1 in |
Overall Depth | 9.75 in |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 4, 4X, 7BCD, 9FG, Number of Poles 2, Number of Wires 3, Voltage Rating 600V AC, Disconnect Switch Yes, Enclosure Lock Type Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- SQUARE D Control Transformer, 1 kVA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070TF1000D1)
- POWER FIRST 21.75" L Heavy Duty Cable Tie NAT PK 50 (36J169)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- Hubbell Hazardous Location Receptacles