Shop All Hazardous Location Receptacles
Hubbell
2W 2P 30A Hazardous Location Receptacle 240VAC 6-20R
Mfr # UGR1-20232QW
Zoro # G0358211
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- NEMA Rating 3, 4, 4X
- Number of Wires 3
- Number of Poles 2
- NEMA Type 6-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # UGR1-20232QW
- Zoro # G0358211
- UPC # 783936125527
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 1/2 in |
Overall Depth | 5.8 in |
Each - Width | 3.130 in |
Width | 3.130 in |
Description
Receptacle, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Housing Color Gray, Housing Material Aluminum, Copper Free, Mount Type Surface, NEMA Enclosure Rating 3, 7CD, 9FG, NEMA Receptacle Configuration 6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 12A, 600V AC, Non-Indicating (DFJ-12)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 100 ft. (9803)
- TESTO 440 Hot Wire Kit (0563 4400)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- Hubbell Hazardous Location Receptacles