Shop All Duplex Straight Blade Receptacles
Hubbell
2P 3W 20A Amp 125VAc Receptacle
Mfr # HBL2310CN
Zoro # G607455255
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 V-AC
- Current 20 A AMP
- No. of Wires 3W
- No. of Poles 2P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2310CN
- Zoro # G607455255
- Country of Origin Unknown
- Category Duplex Straight Blade Receptacles
Details
Voltage | 125 V-AC |
Current | 20 A AMP |
No. of Wires | 3W |
No. of Poles | 2P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- WIREMOLD GFCI Cover Fitting, Ivory, Steel (V3048R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5362GYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (IG5352I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STWTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- Hubbell Duplex Straight Blade Receptacles