Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Receptacle 3P 4W 250VAC
Mfr # HBL2420SW
Zoro # G3103834
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Voltage 250V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2420SW
- Zoro # G3103834
- UPC # 783585231341
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Cord Size | 16 to 8 AWG |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L15-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Locking Flip-Up Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Nipple, 1 in. x 6 in., PVC Coated (PV1060CN00)
- HUBBELL Cap, Blue, 300/400 Amp Male Single Pole (HBLMCAPBL)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 15A, 300V AC, Non-Indicating (JJN-15)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R (HBL29W49)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- HUBBELL 20A Watertight Locking Plug 2P 3W 250VAC L6-20P YL (HBL26W48)
- Hubbell Watertight Devices