Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-20R
Mfr # HBL2413SW
Zoro # G3159511
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2413SW
- Zoro # G3159511
- UPC # 783585231303
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
Overall Length | 2.75 in |
Outside Diameter | 2.75 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- HUBBELL 20A Watertight Locking Receptacle 3P 250VAC (HBL67W75)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS2W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 277/480VAC (HBL28W82)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL560RS1W)
- LEGRAND Watertight Locking Plug, 125/250VAC, 20A (26W08)
- Hubbell Watertight Devices