Shop All Watertight Devices
Hubbell
20A Watertight Twist-Lock Connector 2P 3W 250VAC L6-20R
Mfr # HBL2323SW
Zoro # G1123412
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L6-20R
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2323SW
- Zoro # G1123412
- UPC # 783585231129
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.360 in to 0.930 in |
Overall Length | 2.57 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Outside Diameter | 2.75 in |
For Minimum Cable Diameter | 0.36 in |
For Maximum Cable Diameter | 0.93 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- EATON BUSSMANN Automotive Fuse, ATC Series, 15A, 32V DC, Non-Indicating (157653)
- LEGRAND Flat Elbow, 300 Series, Elbows (311)
- GENERAC Smart Management Module (7000)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 250VAC L15-30R (HBL2723SW)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 125V (HBL360R4W)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- Hubbell Watertight Devices