Shop All Watertight Devices
Hubbell
20a Watertight Replacement Caps
Mfr # HBL50W52
Zoro # G0291405
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Overall Height 0.8 in
- Compatible with Series Twist-Lock(R)
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL50W52
- Zoro # G0291405
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Height | 0.8 in |
Overall Width | 8 in |
Details
Item | Watertight Replacement Caps,20a |
Fits Brand | Hubbell |
Product Type | Snap-On Cap |
Compatible with Series | Twist-Lock(R) |
Standards | CSA C22.2 No. 42, UL 498, UL 50E |
Resistance Properties | Impact Resistant |
Material | Thermoplastic |
Color | Yellow |
Type | Closure Caps |
Flammability | UL 94 V0 |
Industry Standard(s) | Listed to UL498 / UL50E Certified to CSA C22.2 No. 42 |
Performance | Environmental - Flammability - UL94 V-0 |
Item Type | Watertight Devices Closure Cap |
Description
Watertight Replacement Caps,20a, Color Yellow, Material Thermoplastic, Resistance Properties Impact Resistant, Compatible with Series Twist-Lock(R), Overall Height 0.8 in, Overall Width 8 in, Product Type Snap-On Cap, Standards CSA C22.2 No. 42, UL 498, UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFTWRST82R)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 277VAC (HBL65W34)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL460R7W)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311SW)
- Hubbell Watertight Devices