Shop All Watertight Devices
Hubbell
20a Watertight Replacement Caps, Black
Mfr # HBL50W52BK
Zoro # G0291396
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell
- Product Type Snap-On Cap
- Overall Height 0.8 in
- Standards CSA C22.2 No. 42, UL 498, UL 50E
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL50W52BK
- Zoro # G0291396
- Country of Origin United States
- Category Watertight Devices
Dimensions
Overall Height | 0.8 in |
Overall Width | 7.9 in |
Details
Item | Watertight Replacement Caps,20a,Black |
Fits Brand | Hubbell |
Product Type | Snap-On Cap |
Standards | CSA C22.2 No. 42, UL 498, UL 50E |
Material | Thermoplastic |
Color | Black |
Resistance Properties | Impact Resistant |
Compatible with Series | Twist-Lock(R) |
Type | Closure Caps |
Flammability | UL 94 V0 |
Performance | Environmental - Flammability - UL94 V-0 |
Item Type | Watertight Devices Closure Cap |
Industry Standard(s) | Listed to UL498 / UL50E Certified to CSA C22.2 No. 42 |
Description
Watertight Replacement Caps,20a,Black, Color Black, Material Thermoplastic, Resistance Properties Impact Resistant, Compatible with Series Twist-Lock(R), Overall Height 0.8 in, Overall Width 7.9 in, Product Type Snap-On Cap, Standards CSA C22.2 No. 42, UL 498, UL 50E
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Enclosure Ip55 Iec (GV2MP04)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Galvanized Steel, Square (911-1)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL320R7W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 480VAC L16-20P BK/WT (HBL2431SW)
- HUBBELL 20A Watertight Locking Plug 4P 5W 347/600VAC (HBL26W83)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- Hubbell Watertight Devices