Shop All Watertight Devices
Hubbell
20A Watertight Locking Receptacle 4P 5W 277/480VAC
Mfr # HBL67W82
Zoro # G4572130
product price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L22-20
- Voltage 277/480V AC
- Amps 20
- Color Yellow
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL67W82
- Zoro # G4572130
- UPC # 783585433219
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 18 AWG |
Cord Size | 18 to 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Height | 2.92 in |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Width | 3.10 in |
Length | 4.56 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L22-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: Yes (XTCR080F11E)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- BRAD HARRISON Extension Cordset, 6Pin, Receptacle, Female (116020A01F060)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- HUBBELL 30A Watertight Locking Receptacle3P 480VAC (HBL69W76)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 277/480V (HBL530B7W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75BK)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- Hubbell Watertight Devices