Shop All Watertight Devices
Hubbell
20A Watertight Locking Receptacle 2P 3W 250VAC
Mfr # HBL67W48
Zoro # G9990592
Free Shipping & Returns
$104.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 250V AC
- Amps 20
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL67W48
- Zoro # G9990592
- UPC # 783585433158
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Cord Size | 18 to 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Width | 3.10 in |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Height | 2.92 in |
Length | 4.56 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Octal, 8 Pin, DPDT (5X826)
- SQUARE D Miniature Circuit Breaker, QO Series 90A, 3 Pole, 120/240V AC (QO390VH)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97853)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 125VAC (HBL69W47)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 600VAC (HBL2740SW)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 250V, Blue (HBL4100B9W)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- Hubbell Watertight Devices