Shop All Watertight Devices
Hubbell
20A Watertight Locking Receptacle 2P 3W 125VAC
Mfr # HBL67W47
Zoro # G9990601
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V AC
- Amps 20
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL67W47
- Zoro # G9990601
- UPC # 783585456669
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #18 AWG to #8 AWG |
Width | 3.10 in |
Height | 2.92 in |
Length | 4.56 in |
Dimensions | 4.56 in x 3.10 in x 2.92 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DL-R-K11-230R)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- KAPSCO MOTO Kapsco Moto SP30A 30A Solar Charger Controller 12V-24V Solar Panel Battery PWM Intelligent Regulator with Dual USB Port; LCD Display & Overload Protection (SP30A)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-10)
- HUBBELL 30A Watertight Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611SW)
- HUBBELL Watertight Plug Nema L5-30P, 30A/1 (L530P)
- HUBBELL 50A Flanged Inlet Single Receptacle 3P 4W 125/250V (HBL6375S)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- Hubbell Watertight Devices