Shop All Watertight Devices
Hubbell
20A Watertight Locking Plug 4P 5W 120/208VAC
Mfr # HBL26W81BK
Zoro # G0069715
original price:
$97.28
9% off
new price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.51 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26W81BK
- Zoro # G0069715
- UPC # 783585131672
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.51 in |
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.51 in |
Overall Length | 2.51 in |
Body Length | 2.51 in |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Height | 3.96 in |
Dimensions | 2.51 in x 2.51 in x 3.96 in |
Width | 2.51 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- LEVITON Wall Fixture 5-20R Sinlge Recep Tr Lt Alm (T5020-T)
- ZORO SELECT Strut Chan, 2 ft. L, Half Slotted, Aluminum (FS-200SS AL 24.00)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 4P 5W 120/208VAC (HBL2815SW)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- HUBBELL Pin and Sleeve Receptacle, 240VAC, Blue (HBLS460R9W)
- Hubbell Watertight Devices