Shop All Watertight Devices
Hubbell
20A Watertight Locking Plug 3P 4W 125/250VAC
Mfr # HBL26W74
Zoro # G0070056
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.51 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26W74
- Zoro # G0070056
- UPC # 783585131627
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.51 in |
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.51 in |
For Minimum Cable Diameter | 0.375 in |
Body Length | 2.51 in |
Overall Length | 2.51 in |
For Maximum Cable Diameter | 0.875 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Width | 2.51 in |
Height | 3.96 in |
Dimensions | 2.51 in x 2.51 in x 3.96 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 601A, 600V AC, Non-Indicating (KLU-601)
- LEVITON Red Pilot Light Switch (01221-PLR)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Weathertight Hub w/ Grounding Lug, 5PK (WTHGL150)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS2W)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- HUBBELL Interlock, Mechanical (HBL430MIF7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- Hubbell Watertight Devices