Shop All Watertight Devices
Hubbell
20A Watertight Locking Plug 2P 3W 125VAC L5-20R BK
Mfr # HBL26W47BK
Zoro # G9990495
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Length 2.51 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL26W47BK
- Zoro # G9990495
- UPC # 783585131399
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 2.51 in |
Cord Size | 0.325 in to 0.875 in |
For Minimum Cable Diameter | 0.375 in |
Outside Diameter | 2.51 in |
For Maximum Cable Diameter | 0.875 in |
Overall Length | 2.51 in |
Body Length | 2.51 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Dimensions | 2.51 in x 2.51 in x 3.96 in |
Height | 3.96 in |
Width | 2.51 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.875 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH14-14R/SX)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R IV (8200HBITR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (PJ1326GY)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- HUBBELL Watertight Straight Blade Connector, Female, 5-15R, 15A125V, 2-Pole 3-Wire (HBL15W47A)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- HUBBELL 15A Watertight Locking Connector 2P 3W 277VAC L7-15R (HBL25W34)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS1W)
- HUBBELL Interlock, Mechanical (HBL460MIF7W)
- Hubbell Watertight Devices