Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R
Mfr # HBL27W83
Zoro # G9990434
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L23-20R
- Amps 20
- Voltage 347/600VAC
- Voltage - Plugs and Receptacles 347/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W83
- Zoro # G9990434
- UPC # 783585131863
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.51 in |
Outside Diameter | 2.51 in |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Height | 5.69 in |
Length | 2.51 in |
Width | 2.51 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L23-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7 Day, 4 Poles (T7401B)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2049)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125VAC, Yellow (HBL15W33A)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- HUBBELL 15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL (HBL24W34)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL2615SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 480V (HBL330R7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- Hubbell Watertight Devices