Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 4P 5W 277/480VAC L22-20R
Mfr # HBL27W82
Zoro # G9990443
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L22-20R
- Amps 20
- Voltage 277/480VAC
- Voltage - Plugs and Receptacles 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL27W82
- Zoro # G9990443
- UPC # 783585131856
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.51 in |
Outside Diameter | 2.51 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
For Maximum Cable Diameter | 0.875 in |
Width | 2.51 in |
Length | 2.51 in |
Height | 5.69 in |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L22-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6-A)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R YL (HBL53CM62)
- HUBBELL 15a Watertight Replacement Caps (HBL50W50)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- HUBBELL 20A Watertight Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2510SW)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 480V (HBL560R7W)
- Hubbell Watertight Devices