Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 4P 4W 120/208VAC
Mfr # HBL27W09
Zoro # G9990486
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Amps 20
- Voltage - Plugs and Receptacles 120/208V AC
- Voltage 120/208VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W09
- Zoro # G9990486
- UPC # 783585456362
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.77 in |
Overall Length | 2.77 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.625 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.375 in |
Length | 2.77 in |
Height | 5.67 in |
Width | 2.77 in |
Dimensions | 2.77 in x 2.77 in x 5.67 in |
Wire Size | Min Cords: 12/3 SJ, 16/3 S, 14/4 SJ, 18/4 S, 18/5 S;Max Cord: 8/3 S, 8/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 50A Locking Receptacle 3P 4W 600VAC/250VDC BK (7379)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (27023101)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- TRUMETER ELEMECH TMR W/ QUARTZ DRIVE, 36 HR B/BU Day Timer (TM18Q/120VAC/50-60HZ)
- HUBBELL 20A Watertight Locking Connector 2P 3W 277VAC L7-20R (HBL27W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- HUBBELL Pin and Sleeve Receptacle, 480VAC, Red (HBLS460R7W)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- Hubbell Watertight Devices