Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 3P 4W 125/250VAC L14-20R
Mfr # HBL27W74
Zoro # G9990732
original price:
$90.69
9% off
new price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Amps 20
- Voltage - Plugs and Receptacles 125/250V AC
- Voltage 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W74
- Zoro # G9990732
- UPC # 783585131795
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.51 in |
Overall Length | 2.51 in |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
Length | 2.51 in |
Height | 5.69 in |
Width | 2.51 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1-1/2In Emt 1 Hole Snap Strap (61515B)
- AC WORKS 30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed (ASOUL1430R)
- KIPP Cable Clip With Hammer, Form:A Polyamide, Black, Type B (K1280.1208)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (WPBA3)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721SW)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 250V (HBL4100R12W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R9W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710SW)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 125VAC (HBL65W47)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 125/250V (HBL430B12W)
- Hubbell Watertight Devices