Shop All Watertight Devices
Hubbell
20A Watertight Locking Connector 2P 3W 125VAC L5-20R
Mfr # HBL27W47
Zoro # G9990766
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L5-20R
- Amps 20
- Voltage 125VAC
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL27W47
- Zoro # G9990766
- UPC # 783585131467
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Outside Diameter | 2.51 in |
Overall Length | 2.51 in |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.375 in |
Length | 2.51 in |
Height | 5.69 in |
Width | 2.51 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Nickel-Plated Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-2)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- REMKE Cord Grip, Steel, 1" NPT, .500-.562 (RSRS-309)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 600V (HBL420R5W)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL320R6W)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47BK)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- HUBBELL Interlock, Mechanical (HBL560MI9W)
- Hubbell Watertight Devices