Shop All Watertight Devices
Hubbell
20A Watertight Flanged Twist-Lock Inlet 3P 4W 480VAC
Mfr # HBL2435SW
Zoro # G0595987
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2435SW
- Zoro # G0595987
- UPC # 783585231488
- Country of Origin United States
- Category Watertight Devices
Dimensions
Flange Height | 3.75 in |
Overall Depth | 2.267 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Face Plate Height | 3.75 in |
Cord Size | 16 to 8 AWG |
Description
Watertight Flanged Locking Inlet, Current Rating 20 A, Flange Material PBT, Housing Color Gray, White, IP Rating IP66, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L16-20P, Number of Blades 4, Number of Poles 3, Phase Three, Resistance Properties Impact Resistant, Watertight, Voltage Rating 480V AC, Wiring Style Standard, Flange Height 3.75 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 5 hp, Housing Material Thermoplastic, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Knob, 60to 100A, 600V (GV3P50)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60B)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- HUBBELL Watertight Plug, 16-30p, Repl Int (HBL28W76IN)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- HUBBELL 20A Watertight Locking Plug 3P 4W 125/250VAC (HBL26W74)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 20A (HBL14W33A)
- HUBBELL 15A Watertight Locking Connector 2P 3W 125VAC L5-15R (HBL25W47A)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 277VAC (HBL69W49)
- Hubbell Watertight Devices