Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK
Mfr # HBL2510
Zoro # G3173362
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Voltage 120/208V AC
- Amps 20
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2510
- Zoro # G3173362
- UPC # 783585235851
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 to #8 AWG Copper Only |
Width | 1.70 in |
Length | 3.28 in |
Dimensions | 3.28 in x 1.70 in x 1.23 in |
Display Size | Standard Sized Product |
Height | 1.23 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Magnetic Sensor, Amphenol Connector (3030AN)
- LUTRON Architectural Wall Plates, Number of Gangs: 2 Plastic, Matte Finish, White (VWP-2-WH)
- SIEMENS Manual Motor Starter, Knob, 2.2 to 3.2A, 3P (3RV20111DA10)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-WH)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- HUBBELL 30/20A Locking Receptacle 3P 4W 600VAC/250VDC (HBL20403)
- HUBBELL 30A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-30R GY (HBL2720AR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 480VAC L16-20R BK (HBL2430)
- Hubbell Locking Receptacles