Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 4P 4W 120/208VAC BK
Mfr # HBL7410B
Zoro # G0437893
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 120/208V AC
- Amps 20
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7410B
- Zoro # G0437893
- UPC # 783585333526
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Dimensions | 3.61 in x 1.71 in x 1.28 in |
Width | 1.71 in |
Height | 1.28 in |
Length | 3.61 in |
Display Size | Standard Sized Product |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F8836SCSS)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133331)
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR2)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2320)
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- Hubbell Locking Devices