Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY
Mfr # HBL2420SR
Zoro # G0441856
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Voltage 250V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2420SR
- Zoro # G0441856
- UPC # 783585234502
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #12AWG |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L15-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- RACO Insulated Connector, 1 In., Malleable Iron (3514RAC)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC, 5 PK (GMA-4-R)
- HUBBELL 15/10A Flanged Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7557)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-30P WT (HBL2735)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- Hubbell Locking Receptacles