Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY
Mfr # HBL2410SR
Zoro # G3030806
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Voltage 125/250V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2410SR
- Zoro # G3030806
- UPC # 783585234427
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- SQUARE D Manual Motor Starter, 9 to 14A, 600VAC (2510MCR3)
- ZORO SELECT Strut Chan, 4ft.L, Stndrd, Blk Paintd Steel (FS-500SS FBK 48.00)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593WWW)
- HUBBELL 30A Flanged Locking Inlet 4P 4W 277/480VAC L19-30P WT (HBL2765)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R BK (HBL2410)
- HUBBELL 50A Marine Flanged Locking Inlet 3P 4W 125/250VAC (HBL504SS)
- HUBBELL 20A Flanged Locking Receptacle 4P 5W 120/208VAC (HBL2516)
- Hubbell Locking Receptacles