Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK
Mfr # HBL2340
Zoro # G0776596
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L8-20
- Voltage 480V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2340
- Zoro # G0776596
- UPC # 783585235691
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 to #8 AWG Copper Only |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L8-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- LINEMASTER Air-Seal - Momentary (41SH12)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Brown (HS367-S100-BROWN)
- HUBBELL HBL2520ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 277/480V, L22-20R, Black (HBL2520ST)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- HUBBELL 30A Locking Receptacle 2P 3W 277VAC L7-30R BK (HBL2630)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 600VAC L9-20R BK (HBL2350)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- HUBBELL Locking Receptacle (HBL2826ST)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620SR)
- Hubbell Locking Devices