Shop All Locking Receptacles
Hubbell
20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY
Mfr # HBL2310SR2
Zoro # G2783821
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V AC
- Amps 20
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2310SR2
- Zoro # G2783821
- UPC # 783585234045
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-20R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Green (9001KR8P1G)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS White Industrial Reel with Yellow Portable Outlet Box, GFCI Module and (2) 20A Duplex Receptacles, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC (HBLI45123GF220)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- HUBBELL 30A Locking Receptacle 3P 4W 480VAC BK (HBL20443)
- HUBBELL 20A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2346)
- HUBBELL Locking Receptacle (HBL2315ST)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- Hubbell Locking Receptacles