Shop All Locking Plugs
Hubbell
20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT
Mfr # HBL2411S
Zoro # G1303224
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2411S
- Zoro # G1303224
- UPC # 783585234465
- Country of Origin United States
- Category Locking Plugs
Dimensions
Cord Size | 0.350 in to 1.150 in |
Outside Diameter | 2.33 in |
Overall Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Face Diameter | 2.23 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Body Length | 2.33 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.23 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6.62 in D, NEMA 1, Hinged (A16N12ALP)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC75SS)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- HUBBELL 60A Locking Plug 4P 5W 600VAC BL (HBL26519)
- HUBBELL Locking Plug (HBL2311ST)
- HUBBELL HBL2731ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 480V, L16-30P, Black and White Nylon (HBL2731ST)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- Hubbell Locking Plugs