Shop All Locking Plugs
Hubbell
20A Twist-Lock Plug 2P 3W 250VAC BK/WT
Mfr # HBL9965GCB
Zoro # G2042652
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.26 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL9965GCB
- Zoro # G2042652
- UPC # 783585037622
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.26 in |
Cord Size | 0.360 in to 0.930 in |
For Minimum Cable Diameter | 0.36 in |
Outside Diameter | 2.26 in |
Face Diameter | 1.97 in |
Maximum Wire Size | 8 AWG |
Overall Length | 2.26 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
Body Length | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.26 in x 2.26 in x 2.75 in |
Height | 2.75 in |
Display Size | Standard Sized |
Width | 2.26 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Circuit Breaker Finder, 120/220 VAC (9650)
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52Y)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- HUBBELL 15A Twist-Lock Plug 2P 3W 250VAC L6-15P BK/WT (HBL4570C)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- HUBBELL 20A Locking Plug 3P 3W 125/250VAC BK/WT (HBL9965C)
- HUBBELL 50A Marine Locking Plug 3P 4W 125/250VAC GY (HBL63CM65)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P YL (HBL2331VY)
- ERICSON Plug Nema L15-20, Perma-Link Indust. Gra (2322-P)
- Hubbell Locking Devices