Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT
Mfr # HBL2523
Zoro # G3289711
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L22-20R
- Amps 20
- Voltage 277/480VAC
- Voltage - Plugs and Receptacles 277/480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2523
- Zoro # G3289711
- UPC # 783585038605
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Overall Length | 2.33 in |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Minimum Wire Size | 16 AWG |
Cord Dia. Range | .35"-1.15" (9-29) |
Width | 2.33 in |
Display Size | Standard |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Wire Size | #16 AWG to #8 AWG |
Height | 3.86 in |
Length | 2.33 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L22-20R, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 30.00x24 (CSP3024)
- ABB Conduit Body Cover, 2 in., Clip On (670S)
- HUBBELL 50A Twist-Lock Connector 3P 4W 250VAC BK/WT (CS8364C)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT (HBL2433)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 125V, L5-20R, Screwless Terminal (HBL2313ST)
- LEVITON Locking Connector (2813)
- Hubbell Locking Connectors