Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 4P 4W 120/208VAC BK/WT
Mfr # HBL7413C
Zoro # G0626577
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7413C
- Zoro # G0626577
- UPC # 783585037585
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 2.33 in |
Overall Length | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Wire Size | #16 AWG to #8 AWG |
Width | 2.33 in |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Length | 2.33 in |
Display Size | Standard |
Height | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 4, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R BK (HBL2323VBK)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK (HBL7593)
- HUBBELL 50A Marine Locking Connector 2P 3W 125VAC GY (HBL63CM60)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- Hubbell Locking Connectors