Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT
Mfr # HBL2413
Zoro # G2597524
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L14-20R
- Voltage - Plugs and Receptacles 125/250V AC
- Voltage 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2413
- Zoro # G2597524
- UPC # 783585038155
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 0.233 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
Cord Dia. Range | .350"-1.150" (9-29) |
Width | 2.33 in |
Display Size | Standard |
Length | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Height | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L14-20R, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTCE009B10TD)
- POWER FIRST Cable Protector, 3 Channels, Yellow, 25ft.L (4CEH7)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R BK (HBL2613BK)
- HUBBELL 30A Locking Connector 2P 3W 250VAC L6-30R BK (HBL2623BK)
- HUBBELL Locking Connector (HBL2433ST)
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- HUBBELL 50A Twist-Lock Connector 3P 4W 480VAC BK/WT (CS8164C)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- Hubbell Locking Connectors