Shop All Locking Connectors
Hubbell
20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT
Mfr # HBL2343
Zoro # G0266183
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L8-20R
- Amps 20
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2343
- Zoro # G0266183
- UPC # 783585037981
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
For Minimum Cable Diameter | 0.36 in |
Outside Diameter | 2.26 in |
Overall Length | 2.26 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 0.93 in |
Cord Dia. Range | .360"-.930" (9-24) |
Wire Size | #16 AWG to #8 AWG |
Length | 2.26 in |
Width | 2.26 in |
Display Size | Standard |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Height | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L8-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- HUBBELL Locking Connector (HBL2433ST)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- HUBBELL 20A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7314C)
- HUBBELL Locking Connector (HBL2413ST)
- LEVITON Locking Connector (2613)
- Hubbell Locking Devices