Shop All Single Straight Blade Receptacles
Hubbell
20A Straight Blade Replacement Receptacle 125V
Mfr # HBL53R61
Zoro # G0575368
product price: $73.00
/ea
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Number of Wires 4
- Corrosion Resistant No
- Wiring Method Back, Side
- Standards CSA Certified, cUL Listed, UL 1640, UL 943
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL53R61
- Zoro # G0575368
- UPC # 783585369617
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Face Plate Width | 4.4 in |
Mount Hole Center-to-Center Width | 3.1 in |
Mount Hole Center-to-Center Height | 3.1 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Face Plate Height | 4.1 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #12 AWG |
Description
Spider 20A Straight Blade Replc Rcpt, Connection Orientation Straight, Cover Type Flip-Up Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 4, Phase Single, Polarized Yes, Resistance Properties Moisture Resistant, Standards CSA Certified, cUL Listed, UL 1640, UL 943, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Tubing Kit, Black, 14 Pc (HSTT-YK1)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- HUBBELL Receptacle, 50 A Amps, 125/250V AC, Flush Mount, Single Outlet, 10-50R, Black (HBL7962)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Gray (HBL420HGY)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (DR20GRY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- Hubbell Straight Blade Devices