Shop All Locking Plugs
Hubbell
20A Marine Twist-Lock Plug 2P 3W 250VAC L6-20P YL
Mfr # HBL23CM21
Zoro # G0793572
product price: $20.94
/ea
$20.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.75 in
- Grade - Plugs and Receptacles Marine
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL23CM21
- Zoro # G0793572
- UPC # 783585038117
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.75 in |
Cord Size | 0.360 in to 0.930 in |
Body Length | 2.75 in |
For Maximum Cable Diameter | 0.93 in |
Outside Diameter | 2.26 in |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 8 AWG |
Face Diameter | 1.97 in |
Overall Length | 2.75 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard Sized |
Width | 1.97 in |
Dimensions | 2.75 in x 1.97 in x 1.97 in |
Height | 1.97 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.97 in, For Maximum Cable Diameter 0.93 in, For Minimum Cable Diameter 0.36 in, Grade Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Gb- 45-518UVBN Heavy Duty Cable Tie 18 In. Black (VO106772)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 30A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ030)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL Wallplates and Boxes, Marine Products, 24-32V DC, Male Plug, For Trolling Motor, Yellow, Corrosion Resistant (HBL328DCP)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811S)
- HUBBELL 20A Hospital Locking Plug 2P 3W 125VAC GY (HBL23001HGB)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- LEVITON Locking Plug (2611)
- Hubbell Locking Plugs