Shop All Locking Receptacles
Hubbell
20A Locking Receptacle 4P 5W 120/208VAC L21-20R GY
Mfr # HBL2510SR
Zoro # G2205831
original price:
$57.22
21% off
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Voltage 120/208V AC
- Amps 20
- Color Gray
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2510SR
- Zoro # G2205831
- UPC # 783585234984
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #14 to #8 AWG Copper Only |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Surface, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L21-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- PANDUIT Grommet Edging, .144" Thick, Black, 100ft L (GEE144F-C0)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 250VAC 20A (HBL8464V)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 480VAC BK (CS8175)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- HUBBELL 30/20A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL20418)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- Hubbell Locking Receptacles