Shop All Locking Plugs
Hubbell
20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT
Mfr # HBL2531
Zoro # G4440856
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2531
- Zoro # G4440856
- UPC # 783585038650
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Face Diameter | 2.21 in |
Body Length | 2.33 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
Outside Diameter | 2.33 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG to #8 AWG |
Width | 2.33 in |
Height | 2.75 in |
Display Size | Standard Sized |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L23-20P, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- GROTE Pigtail, Adaptor, Male Pin To Female Pin (66831)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- LEGRAND Receptacle, Straight Blade, 15A, NEMA 5-15R (885TRBK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321S)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL3765C)
- HUBBELL Locking Plug (HBL2311ST)
- HUBBELL 50A Twist-Lock Plug 3P 4W 125/250VAC BK/WT (CS6365C)
- HUBBELL 20A Marine Twist-Lock Plug 2P 3W 125VAC L5-20P YL (HBL23CM11)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- HUBBELL HBL2721ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 250V, L15-30P, Black and White Nylon (HBL2721ST)
- Hubbell Locking Devices