Shop All Locking Plugs
Hubbell
20A Locking Plug 3P 4W 125/250VAC L14-20P BK
Mfr # HBL2411BK
Zoro # G1579663
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.75 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2411BK
- Zoro # G1579663
- UPC # 783585172309
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.75 in |
Cord Size | 0.350 in to 1.150 in |
Outside Diameter | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Face Diameter | 2.21 in |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Body Length | 2.75 in |
Overall Length | 2.75 in |
Maximum Wire Size | 8 AWG |
Wire Size | #16 AWG to #8 AWG |
Width | 2.33 in |
Dimensions | 2.75 in x 2.33 in x 2.33 in |
Display Size | Standard Sized |
Height | 2.33 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG Heat Shrink Butt Connector - 250-Pieces - Jar (309001)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- LUTRON Lighting Dimmer, 600 W Cap @ 120VAC, Ivory (NT-600-IV)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- HUBBELL 20A Twist-Lock Plug 4P 5W 277/480VAC L22-20P BK/WT (HBL2521)
- HUBBELL 20A Twist-Lock Plug 4P 4W 120/208VAC L18-20P BK/WT (HBL2441)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811S)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- HUBBELL HBL2421ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3P 250V, L15-20P, Black and White Nylon (HBL2421ST)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- Hubbell Locking Devices